Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 3.5A, B Curve
Mfr # M55629/1-192
Zoro # G505808412
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Amps 3.5A
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M55629/1-192
- Zoro # G505808412
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.780 in |
Depth | 3.995 in |
Height | 2.582 in |
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 3.5A |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- UBI Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ215)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-15)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120GFICP)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- Sensata Circuit Breakers