Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 10A, E Curve
Mfr # M55629/1-082
Zoro # G005808448
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Amps 10A
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M55629/1-082
- Zoro # G005808448
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.780 in |
Depth | 3.995 in |
Height | 2.582 in |
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 10A |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | E |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- HELI-TUBE 1/4 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/4 C RE-50)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270CP)
- Sensata Circuit Breakers