Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 0.25A, C Curve
Mfr # M55629/1-142
Zoro # G205808347
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Amps 0.25A
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M55629/1-142
- Zoro # G205808347
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.780 in |
Depth | 3.995 in |
Height | 2.582 in |
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 0.25A |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/3 L Series 10A, 3 Pole, 480V AC, B Curve (33V908)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- SQUARE D Molded Case Circuit Breaker, PGL Series 1,000A, 3 Pole, 600V AC (PGL36100U31A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- Sensata Circuit Breakers