Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 8A, A Curve
Mfr # M39019/06-242
Zoro # G505809839
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 8A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M39019/06-242
- Zoro # G505809839
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 8A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F42325)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, A Curve (QOB220GFI)
- Sensata Circuit Breakers