Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 7A, B Curve
Mfr # M39019/06-325
Zoro # G505810330
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 7A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M39019/06-325
- Zoro # G505810330
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 7A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 3 Pole, 120/240V AC (QOB325)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01B)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- EATON Molded Case Circuit Breaker, JG Series 250A, 3 Pole, 600V AC (JGE3250FAG)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- Sensata Circuit Breakers