Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 7.5A, A Curve
Mfr # M39019/02-326S
Zoro # G505810200
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 7.5A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/02-326S
- Zoro # G505810200
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 7.5A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- EATON CH ARC FAULT / GROUND FAULT CIRCUIT BREAKER (CHFAFGF115CS)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- Sensata Circuit Breakers