Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 7.5A, 1 Pole, 250V AC, B Curve
Mfr # M39019/05-240S
Zoro # G605808473
product price: $1,746.99
/ea
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 7.5A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/05-240S
- Zoro # G605808473
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 7.5A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | 50V DC |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 20PK (64261)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- GE Molded Case Circuit Breaker, TEY Series 30A, 2 Pole, 277/480V AC (TEY230)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- Sensata Circuit Breakers