Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 6A, B Curve
Mfr # M39019/04-323
Zoro # G605809906
product price: $1,396.99
/ea
Free Shipping & Returns
$1,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 6A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/04-323
- Zoro # G605809906
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 6A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG23G0125TFFL)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- VORTEX 20A Arc Fault & Ground Fault Single Pole Circuit Breaker (VO3300825)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- Sensata Circuit Breakers