Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 4A, A Curve
Mfr # M39019/02-318S
Zoro # G205810234
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 4A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/02-318S
- Zoro # G205810234
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 4A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- SQUARE D Miniature Circuit Breaker, EGB Series 40A, 3 Pole, 277/480V AC (EGB34040)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 0.5A, 1 Pole, 240/415V AC, B Curve (M9F21170)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- SQUARE D Combination Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- Sensata Circuit Breakers