Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 2A, 1 Pole, Not Rated, A Curve
Mfr # M39019/02-218S
Zoro # G505810019
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 2A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/02-218S
- Zoro # G505810019
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | 50V DC |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- SQUARE D Molded Case Circuit Breaker, BDL Series 125A, 2 Pole, 347/600V AC, B Curve (BDL26125)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 50A, 2 Pole, 120/240V AC (UBIZ250)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (QF115AN)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215)
- Sensata Circuit Breakers