Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 2A, 1 Pole, 240V AC, B Curve
Mfr # M39019/02-219
Zoro # G605808428
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M39019
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/02-219
- Zoro # G605808428
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
DC Voltage Rating | 50V DC |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50226-08)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- Sensata Circuit Breakers