Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 2.5A, B Curve
Mfr # M39019/01-315
Zoro # G505809785
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 2.5A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M39019/01-315
- Zoro # G505809785
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 2.5A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F43125)
- Sensata Circuit Breakers