Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 2.5A, 1 Pole, 240V AC, A Curve
Mfr # M39019/02-221
Zoro # G505808399
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 2.5A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/02-221
- Zoro # G505808399
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 2.5A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
DC Voltage Rating | 50V DC |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- Sensata Circuit Breakers