Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 15A, B Curve
Mfr # M39019/05-255S
Zoro # G605809968
product price: $1,862.99
/ea
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 15A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/05-255S
- Zoro # G605809968
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 15A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Curve Type | B |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/2" Stud PK50 (RC10-12)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390VH)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- Sensata Circuit Breakers