Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 12.5A, A Curve
Mfr # M39019/05-251
Zoro # G505809747
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 12.5A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M39019/05-251
- Zoro # G505809747
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 12.5A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SOUTH MAIN HARDWARE 60-in Natural 175-lb. Standard Nylon Ties 25PK (220269)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7N)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH1021)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- Sensata Circuit Breakers