Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 10A, C Curve
Mfr # M39019/01-250
Zoro # G005809889
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 10A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/01-250
- Zoro # G005809889
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 10A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JJM Series 250A, 3 Pole, 600V AC (JJM36250)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 2 Pole, 240/415/440V AC, B Curve (M9F21204)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- Sensata Circuit Breakers