Shop All Circuit Breakers
Sensata
Circuit Breaker, M39019 Series 0.5A, A Curve
Mfr # M39019/01-209S
Zoro # G005809759
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M39019
- Amps 0.5A
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M39019/01-209S
- Zoro # G005809759
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M39019 |
Amps | 0.5A |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Curve Type | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-I)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SQUARE D Molded Case Circuit Breaker, QGA Series 225A, 3 Pole, 240V AC (QGA32225)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- LEVITON Circuit Breaker, 25A, 1 Pole, 120V AC (LB125-GS)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140)
- Sensata Circuit Breakers