Shop All Circuit Breakers
Sensata
Circuit Breaker, LUXH Series 30A, 2 Pole, 240V AC
Mfr # LUXHA66-1-63-30.0-01
Zoro # G805809676
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LUXH
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LUXHA66-1-63-30.0-01
- Zoro # G805809676
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.500 in |
Depth | 1.917 in |
Details
Item | Circuit Breaker |
Series | LUXH |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- FLEX-STRUT Angle, Closed, 60-Degree, 2-Hole (FS-5142-60 E/G)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- SQUARE D Molded Case Circuit Breaker, LGA Series 250A, 3 Pole, 600V AC (LGA36250U33X)
- Sensata Circuit Breakers