Shop All Circuit Breakers
Sensata
Circuit Breaker, LMLHP Series 150A, 2 Pole
Mfr # LMLHPB11-1RLS4-51-150.-1-0
Zoro # G005809995
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LMLHP
- Amps 150A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLHPB11-1RLS4-51-150.-1-0
- Zoro # G005809995
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LMLHP |
Amps | 150A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07M)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- OMRON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC110)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount Circuit Breaker, Rocker Actuator, Hydraulic Magnetic, 15 A, DC Breaker, 1 Pole, UL1077 (NDB330Z415-1QHY110R)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340HH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- Sensata Circuit Breakers