Shop All Circuit Breakers
Sensata
Circuit Breaker, LMLBX Series 30A, 1 Pole
Mfr # LMLBX1-1RLS4-36144-30-V
Zoro # G005809797
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LMLBX
- Amps 30A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLBX1-1RLS4-36144-30-V
- Zoro # G005809797
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LMLBX |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- DAYTON Round Legend Insert, Stop (32J081)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- BLUE SEA SYSTEMS Circuit Breaker, 20A, Not Rated (7153)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- Sensata Circuit Breakers