Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 8A, 1 Pole, Not Rated
Mfr # LMLB1-1RLS4-35530-8-V
Zoro # G505809761
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 8A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLB1-1RLS4-35530-8-V
- Zoro # G505809761
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 8A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/1 L Series 1A, 1 Pole, 277V AC, C Curve (33V886)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 3 Pole, 347/600V AC, B Curve (BDL36035)
- Sensata Circuit Breakers