Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 8A, 1 Pole
Mfr # LMLC1-1RLS4-28328-8
Zoro # G605809920
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 8A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLC1-1RLS4-28328-8
- Zoro # G605809920
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 8A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 1 Pole, 277/480V AC, D Curve (5SJ41088HG42)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- Sensata Circuit Breakers