Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 7A, 1 Pole, Not Rated
Mfr # LMLB1-1RLS4-35530-7-V
Zoro # G205809764
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LML
- Amps 7A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLB1-1RLS4-35530-7-V
- Zoro # G205809764
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 7A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- IFM Inductive Proximity Sensor, 46 mm L (IGT203)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- MAXPOWER Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (MA430214)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13M0020TFFJ)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- Sensata Circuit Breakers