Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 70A, 1 Pole
Mfr # LMLB1-1RLS4R-36825-70-V
Zoro # G605809951
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 70A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLB1-1RLS4R-36825-70-V
- Zoro # G605809951
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 70A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 30 A, 480V AC, Nonindicating (AG30)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- Sensata Circuit Breakers