Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 5A, 2 Pole, 240V AC
Mfr # LMLK11-1-61-5.00-FK-01
Zoro # G605808565
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 5A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLK11-1-61-5.00-FK-01
- Zoro # G605808565
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 5A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 2 Pole, 347/600V AC, B Curve (BDL26035)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 2 Pole, 120/240V AC (BQ2B100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- Sensata Circuit Breakers