Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 5A, 1 Pole
Mfr # LMLK1-1RS4-29172-5
Zoro # G605809630
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LML
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLK1-1RS4-29172-5
- Zoro # G605809630
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- Sensata Circuit Breakers