Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 50A, 1 Pole
Mfr # LMLB1-1RLS4R-36825-50-V
Zoro # G605810131
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 50A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLB1-1RLS4R-36825-50-V
- Zoro # G605810131
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, EMT (877041)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240VH)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- Sensata Circuit Breakers