Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 4A, 1 Pole
Mfr # LMLK1-1REC4-29133-4
Zoro # G505809914
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 4A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLK1-1REC4-29133-4
- Zoro # G505809914
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 4A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- SIEMENS Miniature Circuit Breaker, BQ Series 125A, 2 Pole, 120/240V AC (BQ2B125)
- SQUARE D Molded Case Circuit Breaker, BJA Series 70A, 3 Pole, 347/600V AC, B Curve (BJA36070)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- MOELLER Molded Case Circuit Breaker, 40A, 3 Pole, 600V AC (NZM6B-63/ZM6A-40-NA)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- Sensata Circuit Breakers