Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 48A, 1 Pole
Mfr # LMLC1-1RLS4-24314-48-V
Zoro # G205809887
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 48A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLC1-1RLS4-24314-48-V
- Zoro # G205809887
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 48A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (Q115DFN)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- Sensata Circuit Breakers