Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 41A, 1 Pole
Mfr # LMLC1-1RLS4-24314-41-V
Zoro # G005809650
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 41A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLC1-1RLS4-24314-41-V
- Zoro # G005809650
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 41A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- Sensata Circuit Breakers