Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 3A, 1 Pole, Not Rated
Mfr # LMLK1-1RLS4-29471-3
Zoro # G005810236
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 3A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLK1-1RLS4-29471-3
- Zoro # G005810236
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 3A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
DC Voltage Rating | 80V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- SQUARE D Combination Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (6995039)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- Sensata Circuit Breakers