Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 31A, 1 Pole
Mfr # LMLC1-1RLS4-24314-31-V
Zoro # G005809636
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 31A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLC1-1RLS4-24314-31-V
- Zoro # G005809636
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 31A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- SQUARE D Molded Case Circuit Breaker, HDL Series 35A, 2 Pole, 600V AC (HDL26035)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- Sensata Circuit Breakers