Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 20A, 1 Pole
Mfr # LMLK1-1RS5-32846-20-V
Zoro # G505809877
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLK1-1RS5-32846-20-V
- Zoro # G505809877
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DR20BLK)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F23205)
- Sensata Circuit Breakers