Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 20A, 1 Pole
Mfr # LMLB1-1RLS4-39585-20
Zoro # G505810071
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLB1-1RLS4-39585-20
- Zoro # G505810071
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFIC)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- Sensata Circuit Breakers