Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 11A, 1 Pole
Mfr # LMLK1-1RLS4-32742-11
Zoro # G505809792
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 11A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LMLK1-1RLS4-32742-11
- Zoro # G505809792
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 11A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, A Curve (QOB220GFI)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F43202)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- Sensata Circuit Breakers