Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 10A, 1 Pole
Mfr # LMLK1-1RLS4-29471-10
Zoro # G505810279
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LML
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLK1-1RLS4-29471-10
- Zoro # G505810279
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (50SV1A)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- INTERMATIC In-Wall Photo Cntrol Gry (EK4336SD89)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB3501021)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- Sensata Circuit Breakers