Shop All Circuit Breakers
Sensata
Circuit Breaker, LML Series 10A, 1 Pole
Mfr # LMLC1-1RLS4-30414-10
Zoro # G005809810
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LML
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LMLC1-1RLS4-30414-10
- Zoro # G005809810
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LML |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Clip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- RACO Clamp Back, 1-1/4 Rgd, 1-1/2 Emt, Mall Iron (1345)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- SCHNEIDER ELECTRIC Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (3205556)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- Sensata Circuit Breakers