Shop All Circuit Breakers
Sensata
Circuit Breaker, LELZX Series 5A, 1 Pole
Mfr # LELZX2-1REC5-35237-5-G1-V
Zoro # G205809450
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELZX
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELZX2-1REC5-35237-5-G1-V
- Zoro # G205809450
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELZX |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- KELLEY Proximity Switches, Switch Magnetic For (061-812)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- BRADFORD WHITE 239-43676-03 Resetable Thermal (239-43676-)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220C)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D32/3 L Series 32A, 3 Pole, 240V AC, D Curve (33V924)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250H)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- Sensata Circuit Breakers