Shop All Circuit Breakers
Sensata
Circuit Breaker, LELZX Series 40A, 1 Pole
Mfr # LELZXK1-1REC4-31829-40-V
Zoro # G205809429
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELZX
- Amps 40A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELZXK1-1REC4-31829-40-V
- Zoro # G205809429
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELZX |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 2 Pole, 120/240V AC (BF230A)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120AF)
- Sensata Circuit Breakers