Shop All Circuit Breakers
Sensata
Circuit Breaker, LELP Series 130A, 2 Pole
Mfr # LELPK11-1-52-130.-91-V
Zoro # G605809463
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELP
- Amps 130A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELPK11-1-52-130.-91-V
- Zoro # G605809463
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.204 in |
Height | 2.490 in |
Details
Item | Circuit Breaker |
Series | LELP |
Amps | 130A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 15A, 1 Pole, 120V AC (6966956)
- SQUARE D Miniature Circuit Breaker, EGB Series 125A, 3 Pole, 277/480V AC (EGB34125)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- Sensata Circuit Breakers