Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 70A, 2 Pole
Mfr # LELHK11-1REC4-52-70.0-01-V
Zoro # G505809471
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 70A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELHK11-1REC4-52-70.0-01-V
- Zoro # G505809471
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 70A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 100kA (STV100K10N)
- SQUARE D Manual Motor Starter, Knob, 17 to 23A, 3P (GV2P21)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- EATON Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- Sensata Circuit Breakers