Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 60A, 2 Pole
Mfr # LELHK11-40214-60-V
Zoro # G605809517
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 60A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELHK11-40214-60-V
- Zoro # G605809517
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 60A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- BLUE SEA SYSTEMS Circuit Breaker, ATO/ATC Series 30A, Not Rated (7068)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- Sensata Circuit Breakers