Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 5A, 2 Pole
Mfr # LELHK11-1-72-5.00-01-V
Zoro # G205809382
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 5A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELHK11-1-72-5.00-01-V
- Zoro # G205809382
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- GE ELECTRIC Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (6122071)
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000M)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount Circuit Breaker, Rocker Actuator, Hydraulic Magnetic, 15 A, DC Breaker, 1 Pole, UL1077 (NDB330Z415-1QHY110R)
- Sensata Circuit Breakers