Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 30A, 2 Pole
Mfr # LELHK11-1-62-30.0-BK-01-V
Zoro # G505809167
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 30A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELHK11-1-62-30.0-BK-01-V
- Zoro # G505809167
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 30A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Touchless Actuators (NTB-2)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DFC)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- Sensata Circuit Breakers