Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 20A, 2 Pole
Mfr # LELHK11-1-52-20.0-01-V
Zoro # G605809241
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 20A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELHK11-1-52-20.0-01-V
- Zoro # G605809241
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 2A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-420-1-C21-B-E)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- Sensata Circuit Breakers