Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 15A, 2 Pole
Mfr # LELHK11-1-72-15.0-01-V
Zoro # G505809358
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 15A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELHK11-1-72-15.0-01-V
- Zoro # G505809358
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 15A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXM4N)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDKIT)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMQ-1-6/10)
- TORK Tork Timer 120V (1101B)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOH2100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 63A, 4 Pole, 277/480V AC, C Curve (FAZ-C63/4-NA)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- Sensata Circuit Breakers