Shop All Circuit Breakers
Sensata
Circuit Breaker, LELH Series 150A, 2 Pole
Mfr # LELHPK11-1REC4-35704-150
Zoro # G005809582
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELH
- Amps 150A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELHPK11-1REC4-35704-150
- Zoro # G005809582
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 3.236 in |
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELH |
Amps | 150A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- REZNOR PRESSURE SWITCH (125131)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245B)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130HID)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- Sensata Circuit Breakers