Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 75A, 1 Pole
Mfr # LELBXK1-1-51-75.0-M3-V
Zoro # G505809341
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 75A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELBXK1-1-51-75.0-M3-V
- Zoro # G505809341
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 75A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, D Curve (5SY42048)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- Sensata Circuit Breakers