Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 75A, 1 Pole
Mfr # LELBXB1-1REC5-41061-75-V
Zoro # G605809340
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 75A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # LELBXB1-1REC5-41061-75-V
- Zoro # G605809340
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 75A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Bullet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- WESTEK Tm14Dolb Timer 1Outselfadj W/P (TM142DOLB)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- Sensata Circuit Breakers