Shop All Circuit Breakers
Sensata
Circuit Breaker, LELBX Series 50A, 1 Pole
Mfr # LELBXK1-39746-50-V
Zoro # G505809518
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LELBX
- Amps 50A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # LELBXK1-39746-50-V
- Zoro # G505809518
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2.502 in |
Details
Item | Circuit Breaker |
Series | LELBX |
Amps | 50A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft (HSN-100 3/8 Blk 100)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY41107)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23F0030TFFL)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515NC)
- Sensata Circuit Breakers